Shop All Arts & Crafts
Crayola
Washable Fingerpaint, Bold Colors, 8 oz., 3 Count, PK2
Mfr # 551310
Zoro # G4113134
product price: $22.79
/pk 2, $11.40/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Blue, Yellow
- Recommended Grade Grade PK+
- Material Paint
- Includes (6) 8oz Washable Fingerpaints
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 551310
- Zoro # G4113134
- UPC # 194629106288
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Red, Blue, Yellow |
Recommended Grade | Grade PK+ |
Material | Paint |
Includes | (6) 8oz Washable Fingerpaints |
Recommended Age | 3+ Years |
Description
Bright, bold fingerpaints formulated to wash easily from skin and clothing. Colors are mixable to a full color palette. Bottles are squeezable and have a convenient flip-top cap. Each pack includes 3 primary colors: Red, Blue, Yellow. Sold as 2 packs for a total of 6 bottles of paint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 14ft, PK125 (KGBT 12g x 14ft x 125)
- EXPO Low-Odor Dry-Erase Marker, Medium Bullet Tip, Assorted Colors, PK4 (82074)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Satin (12896TR)
- QUARTET 48"x72" Magnetic Glass Whiteboard, Gloss (G7248W-A)
- CRAYOLA Paint, Washable, 128oz, Red (542128038)
- CRAYOLA Model Magic Clay, 1 oz., White, PK75 (236001)
- CRAYOLA Clay Sculpting Station (04-2912)
- CRAYOLA Washable Formula Markers, Fine Tip, Classic Colors, PK48 (BIN7809)
- CRAYOLA Washable Paint, White, Gallon (BIN542128053)
- CRAYOLA Crayola® Washable Markers, Broad Line, Assorted Colors, PK40 (5878-58)
- SCHOOL SMART Square Compressed Charcoal Sticks, Black, 12 PK (SS0009)
- Crayola