Shop All Arts & Crafts
Crayola
Washable Finger Paint, White, 16 oz. Bottle, PK3
Mfr # 5513165053
Zoro # G7293633
product price: $22.59
/pk 3, $7.53/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Includes 3 bottles of paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 5513165053
- Zoro # G7293633
- UPC # 194629006175
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Includes | 3 bottles of paint |
Description
Washable Fingerpaint is the perfect way to introduce young children to the joys of painting and self-expression. This washable paint easily washes from skin and most washable clothing. Easy, clean dispensing 16 ounce bottles of Washable finger paint. These translucent, plastic squeeze bottles feature an air-tight flip top lid to reduce spoilage. The Crayola Washable Fingerpaint does not separate and is freeze-thaw stable. The thick consistency reduces spilling and splashing while assuring consistent performance. Pack of 3 bottles of paint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Rubber Bulletin Board 48"x60", 2 Door (PA24860TR-CF)
- DIXON TICONDEROGA Phano China Markers, White, PK24, 24PK (00092)
- ZORO SELECT Perforated Bubble Roll 24" x 50 ft., 1/2" Thickness, Clear (5VEW8)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/White (TZe221)
- CRAYOLA Washable Finger Paint, Violet, 16 oz. Bottle, PK3 (5513165040)
- CRAYOLA Washable Finger Paint, Black, 16 oz. Bottle, PK3 (5513165051)
- CRAYOLA Crayola® Model Magic® Modeling Compound, Asstd Colors, 2 lb. Tub (4415)
- CRAYOLA Bulk Crayons, Orange, 12PK (52-0836-036)
- CRAYOLA Washable Paint, Yellow, 16 oz. Bottles, PK6 (5420167034)
- CRAYOLA Crayola® Oil Pastels Classpack®, PK336 (BIN524629)
- SCHOOL SMART STICKER HAPPY FACE SET SET OF 1780 PK (18148)
- Crayola