Shop All Arts & Crafts
Crayola
Washable Finger Paint, Green, 16 oz. Bottle, 3PK
Mfr # 131644
Zoro # G204838369
product price: $24.25
/pk 3, $8.08/ea
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Paint
- Includes 3 Bottles of paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 131644
- Zoro # G204838369
- UPC # 194629006151
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Green |
Material | Paint |
Includes | 3 Bottles of paint |
Description
Washable Fingerpaint is the perfect way to introduce young children to the joys of painting and self-expression. This washable paint easily washes from skin and most washable clothing. Easy, clean dispensing 16 ounce bottles of Washable finger paint. These translucent, plastic squeeze bottles feature an air-tight flip top lid to reduce spoilage. The Crayola Washable Fingerpaint does not separate and is freeze-thaw stable. The thick consistency reduces spilling and splashing while assuring consistent performance. Pack of 3 bottles of paint.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 12 1/4x9 1/4x12-6 in (55NM47)
- TAPE LOGIC Tape Logic® Top Gun Carton Sealing Tape Dispenser, 2", Gray, 1/Each (TDTG2)
- GINGHER Scissors, 6 in., SS, Multipurpose (220070-1001)
- TWINKLE Malco 3/8 in. Nickel-Plated Steel Snap Lock Punch 9 in. L 1 pc (SL5)
- CRAYOLA Construction Paper, 96 Sheets, PK12 (993000)
- CRAYOLA Jumbo Crayons, PK48, Recommended Grade: PK+ (BIN520389BN)
- CRAYOLA My First Crayola® Washable Palm Grasp Crayons, PK6 (8114-51)
- CRAYOLA Crayons, Anti-Roll, Triangular, Nontoxic, 16/BX, Assorted PK (CYO524016)
- CRAYOLA Watercolors Classpack, PK36 (538101)
- CRAYOLA Washable Glitter Glue, 9 Carton, Assorted PK (CYO693527)
- AVERY Heat Transfer Paper for Light Fabrics, 8 (3275)
- Crayola