Shop All Permanent Markers
Crayola
Ultra-Clean Washable Marker Classpack, Broad Bullet Tip, 8 Assorted Colors, PK192, 192PK
Mfr # 588208
Zoro # G305736809
product price: $110.99
/pk 192, $0.58/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Size Broad
- Features 192-Count Classpack®—Includes 24 each of 8 assorted colors and durable plastic bins.
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Series Ultra-Clean Washable™
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 588208
- Zoro # G305736809
- UPC # 71662482084
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Color | Assorted |
Features | 192-Count Classpack®—Includes 24 each of 8 assorted colors and durable plastic bins. |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Series | Ultra-Clean Washable™ |
Marker Grade | School Grade |
Age Recommendation | Ages 4 and Up |
Point Type | Bullet |
Description
Rich, wonderful color with the added benefit of simple washability. Washable from skin, clothing and painted walls, the worlds most washable marker. ColorMax colors—Crayola's brightest, truest colors yet! Water-based ink. These large marker packs contain enough for the whole classroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Ink Cartridge, Cyan, PK3 (CZ134A)
- ZORO SELECT Long Corrugated Boxes, 24" x 10" x 8", Kraft, 25/Bundle (11A627)
- ZORO SELECT Corrugated Boxes, 32" x 32" x 32", Kraft, 5/Bundle (11G173)
- SAMSILL 2" Round Presentation View Binder, Purple (SAMU86608)
- CRAYOLA Assorted Classpack Fine Line Markers, 200 PK (588210)
- CRAYOLA Ultra-Clean Washable Markers, Fine Bullet Tip, Classic Colors, PK8 (587809)
- CRAYOLA Red, Orange, Yellow, Green, Blue, Violet, Brown, Black, Gray, Flamingo Pink, Sandy Tan 12 PK (587813)
- CRAYOLA Non-Washable Marker, Fine Bullet Tip, Assorted Colors, PK8 (587709)
- CRAYOLA Assorted Broadline Classpack Markers, 256 PK (588201)
- CRAYOLA Pip-Squeaks Skinnies Washable Marker, Med Bullet Tip, Astd Color, PK64 (588764)
- BLACKJACK TIRE SUPPLIES Yellow Paint Stick Marker - 2 Piece (BLJMK-511-2)
- Crayola Permanent Markers