Shop All Arts & Crafts
Crayola
Ultra-Clean Washable Crayons - Regular Size, 48 Count, PK3
Mfr # 526948
Zoro # G4114954
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Wax
- Includes 144 Ultra Clean Washable Crayons
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # 526948
- Zoro # G4114954
- UPC # 194629106196
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Material | Wax |
Includes | 144 Ultra Clean Washable Crayons |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Great for use at home or school, Crayola Ultra-Clean Washable Crayons are an essential creative tool for kids. Crayola Ultra-Clean Washable Crayons are specially formulated to wash clean from skin, clothing, and even painted walls. Featuring classic colors as well as bright, fun shades, they inspire self-expression and imaginative play. Washability you can trust! Our brightest, truest colors yet! Each pack includes 48 crayons. Sold as 3 packs for a total of 144 crayons.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Tank Highlighters w/Open-Stock Box, Chisel Tip, Assorted Colors, PK12 (25053)
- TOPS 8-1/2 x 11-3/4" Canary Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63950)
- WESTERN PLASTICS Film Perf Cling 24x28 400 (324)
- TOY TIME Toy Time Beveled Wood Dart Cabinet - Pro Style Board and Darts (705605XYA)
- CRAYOLA Washable Paint, Yellow, Gallon (BIN542128034)
- CRAYOLA Crayon Classpack®, Large Size, 8 Colors, PK400 (BIN528038)
- CRAYOLA Bulk Crayons, Regular Size, Green, PK144 (BIN520836044)
- CRAYOLA Classic Color Crayons, Cello Pack, PK360 (BSI 520083)
- CRAYOLA 52064D Classic 64 Assorted Color Crayons with Sharpener (25152064D)
- CRAYOLA Washable Kids Paint Pots, Glitter Effects, 6 Colors Per Set, 12PK (54-0100)
- SAX EXCLUSIVE All-Media Cold Press Illustration Board, 20 x 30 Inches, White, Pack of 10 PK (405096)
- Crayola