Shop All Arts & Crafts
Crayola
Ultra-Clean Markers, Fine Line, Classic Colors, 10 Count, PK6
Mfr # 587852
Zoro # G4109372
product price: $31.39
/pk 6, $5.23/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Plastic, Felt, Ink
- Recommended Age 4+ Years
- Includes 60 Markers
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 587852
- Zoro # G4109372
- UPC # 194629106448
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Material | Plastic, Felt, Ink |
Recommended Age | 4+ Years |
Includes | 60 Markers |
Recommended Grade | Grade PK+ |
Description
Kids love to get creative with color, but parents want to keep the color where it belongs and easily remove it where it doesn't! Crayola Ultra-Clean Fine Line Bold Markers now have an improved Ultra-Clean washable formula and come with two new bold colors. These durable fine-line markers are ideal for writing, drawing, or coloring in small areas. Fine Line Markers provide artists with classic Crayola colors that feature Color Max – our brightest, truest colors yet. Amp up school projects and artistic endeavors with high-quality ink that is true to color. The variety of bright, classic colors in this pack invites imaginative expression. With its slender tip, the Fine Line Marker is a precise drawing tool. Perfect for coloring in small areas, these markers are also great for writing or drawing thin lines or dots. These markers lay down plenty of vibrant color and won't smudge or bleed through paper. The world's most washable non-toxic markers now come in an improved Ultra-Clean formula that washes easily from skin, clothing, and common household surfaces—even painted walls. Each pack includes 10 markers. Sold as 6 packs for a total of 60 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Desk Organizer, 5 Horizontal Compartment (1DNP5)
- BRADY Cable Seal, 3/32 In, Steel, PK100 (95167)
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73A)
- VESTIL Fiberglass Pallet Wand for Strapping, 52-3/4"L x 1"W x 1/8"D, Black (WAND-3)
- CRAYOLA Washable Paint, White, Gallon (BIN542128053)
- CRAYOLA Colors of the World Markers, Broad Line, 24 Colors Per Set, 48PK (587802)
- CRAYOLA Paint, Tmpra, Artsta Ii, White (543115053)
- CRAYOLA Fabric Markers, Fine Line, 10 Colors, 80 Count (BIN588215)
- CRAYOLA Bulk Crayons, Carnation Pink, 12PK (52-0836-010)
- CRAYOLA Washable Sidewalk Chalk, PK96, Color: Assorted (BIN512012)
- EXCEL BLADES 8 Piece Model Builders Saw Tool (56012IND)
- Crayola