Shop All Arts & Crafts
Crayola
Twistables Mini Crayons, 24 Assorted Colors
Mfr # 52-9824
Zoro # G303475328
original price:
$7.69
5% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.44"
- Length 4"
- Color Assorted
- Material Wax
- Size Special
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 52-9824
- Zoro # G303475328
- UPC # 71662098247
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 0.44" |
Length | 4" |
Size | Special |
Marking Tool Tip Size Group | Special |
Crayon Size | 4" x 0.44" |
Details
Item | Crayons |
Color | Assorted |
Material | Wax |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Weight | 0.41 lbs |
Age Recommendation | Ages 4 and up |
Assortment | Apricot; Black; Blue; Blue Green; Blue Violet; Brown; Carnation Pink; Cerulean; Dandelion; Gray; Green; Green Yellow; Indigo; Orange; Red; Red Orange; Red Violet; Scarlet; Violet; Violet Red; White; Yellow; Yellow Green; Yellow Orange |
Colored Material Type | Wax |
Description
Mini crayons come in 24 brilliant colors to get your imagination spinning. Their compact size is perfect for projects at home or on the go. Just twist the barrel ends and the crayons are ready to use. No sharpeners needed. No labels to peel. Plastic barrels protect crayons from breaking.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 10 x 18 x 10'' Jumbo Bin Boxes, 25PK (S-5811)
- BAZIC BAZIC® Folding Cart on Wheels w/Lid Cover, 16 x 18 x 15in, Black/Blue (2197)
- AVERY Diskette Labels, Permanent Adhesiv, PK5 (5197)
- ADAM EQUIPMENT Digital Platform Bench Scale 35 lb./16kg Capacity (GBC 35a)
- CRAYOLA Large Variety Paint Brushes Classpack®, PK36 (BIN050036)
- CRAYOLA Artista II® Washable Liquid Tempera Paint, White, 16 oz. Bottles, PK6 (543115053)
- CRAYOLA Watercolor Brush Set, Size 2, Camel-Hair Blend, Round Profile, 3PK (05-1127-002)
- CRAYOLA Educational Watercolors Classpack, 36/BX, Ast PK (CYO538101)
- CRAYOLA Pastel Crayons, 24 Colors Per Set, 144PK (521835)
- CRAYOLA Giant Paper Pad, 30 Sheets, PK3 (993401)
- TREND Berry Good/Strawberry Scented Stickers, 144PK (T83601)
- Crayola