Shop All Arts & Crafts
Crayola
Triangular Crayons, PK8
Mfr # 52-4008
Zoro # G800447750
product price: $3.35
/pk 8, $0.42/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Temp. Range Soften at 105° F; Melt at 128° F
- Size Triangular
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Marking Tool Tip Size Group Triangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 52-4008
- Zoro # G800447750
- UPC # 71662140083
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Size | Triangular |
Marking Tool Tip Size Group | Triangular |
Crayon Size | 4" x 0.5" |
Details
Item | Crayons |
Color | Assorted |
Temp. Range | Soften at 105° F; Melt at 128° F |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Weight | 0.203 lbs |
Age Recommendation | Ages 4 and up |
Assortment | Black; Blue; Brown; Green; Orange; Red; Violet; Yellow |
Description
Easy-to-hold, Anti-Roll triangular crayons won't roll off tables and desks. The triangular shape promotes proper writing development. Excellent for texture rubbings. Non-washable formula appropriate for school-aged use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Crayon Pencil, Easy Peel, 7-9/10"Wx9"Lx2/5"H, 12/PK, AST PK (CYO684604)
- DYMO LW Extra-Large Shipping Labels, 4" x 6", White, 220/Roll, PK2 (2026405)
- SHARPIE Retractable Highlighter, Micro Chisel Tip Fluorescent Yellow PK12 (28025)
- ZORO SELECT File Holder Expandable 12 x 9", 13 Pocket, Smoke (45TU88)
- CRAYOLA Washable Super Tips Markers, PK120 (BIN588106)
- CRAYOLA Fabric Markers, Fine Line, PK30 (BIN588626)
- CRAYOLA Bulk Crayons, Regular Size, Red, PK144 (BIN520836038)
- CRAYOLA Color Wonder Mess Free Paintbrush Pens + Paper Set, PK2 (752023)
- CRAYOLA Fabric Markers, Fine Line, 10 Colors, 80 Count (BIN588215)
- CRAYOLA Bulk Crayons, Regular Size, Green, PK144 (BIN520836044)
- SHORTCUTS Shrtcut Paint Pen Gold (SCP-901)
- Crayola