Shop All Arts & Crafts
Crayola
Triangular Anti-Roll Crayons, PK96
Mfr # BIN524008BN
Zoro # G5635437
product price: $32.49
/pk 96, $0.34/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 3+ Years
- Recommended Grade PK+
- Material wax, pigment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN524008BN
- Zoro # G5635437
- UPC # 194629003358
- Country of Origin Mexico
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Material | wax, pigment |
Description
These anti-roll Crayola Triangular Crayons help to promote proper writing grip when kids are learning to form letters and color pictures. The triangular crayons come in primary colors so kids can create anything their imaginations suggest. Crayons come in a tray with a clear liftable lid cover. Each box includes 8 non-toxic Crayola Triangular Crayons in Red, Orange, Yellow, Green, Blue, Violet, Brown, Black. Sold as 12 boxes for a total of 96 crayons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Metal Detectable Permanent Marker, Black Color Family, 10 PK (146-A05-P02-A07)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Blue (WL-050-25-BL)
- HP Ink Cartridge, 600, Black (C2P05AN#140)
- OPTIMA SCALES Optima Scales OP-924A-2000 General Purpose Crane Scale - 2000 lbs x 1 lb. LED Display (OP-924A-2000)
- CRAYOLA Crayola Signature Brush + Detail Dual-Tip Markers, Pack of 16 (BIN586501)
- CRAYOLA Broad Line Markers, Bold + Bright Colors, 10 Count, PK6 (587725)
- CRAYOLA Crayon, Largeg, Tuck Box, Assorted, PK8 (520080)
- CRAYOLA Pastel Crayons, 24 Colors Per Set, 144PK (521835)
- CRAYOLA Paint, Watercolors, So Big, PK16 (530500)
- CRAYOLA Washable Crayons, Dry-Erase, Bright Colors, 8 Colors Per Set, 54PK (985202)
- CRAYOLA Crayon, Classic Color, Assorted, PK64 (52064D)
- Crayola