Shop All Dry Erase Markers
Crayola
Take Note Chisel Tip Dry Erase Marker, 4 Count, PK6
Mfr # 586543
Zoro # G4114981
product price: $33.45
/pk 6, $5.58/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Felt, Ink
- Includes 24 Markers
- Recommended Grade Grade PK+
- Color Assorted
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 586543
- Zoro # G4114981
- UPC # 194629106400
- Country of Origin China
- Category Dry Erase Markers
Details
Material | Plastic, Felt, Ink |
Includes | 24 Markers |
Recommended Grade | Grade PK+ |
Color | Assorted |
Recommended Age | 4+ Years |
Description
Crayola Take Note Dry-Erase Markers are quick to dry but easy to erase! Vibrant colors are great for bold messages on most white boards. Each marker has a chisel tip that is perfect for thick or thin lines and features an ink level indicator so you always know when it's time to restock. The markers are low odor, making them ideal for classrooms, offices, and meeting rooms. Each pack includes 4 Crayola Take Note Dry Erase Markers in Black, Blue, Red, and Green. Sold as 6 packs for a total of 24 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16" x 12" Open Poly Bags, 1.50 mil, Clear (5DGG3)
- BUSINESS SOURCE Clipboard, Standard, 9X12.5 1 Ea (65637)
- MASTERVISION Tech Cork Board 2 ft.x3ft., Aluminum Frame (MVI030501)
- ALLIANCE RUBBER R/Bands, #18-1lb (24185)
- CRAYOLA Non-Washable Marker, Broad Bullet Tip, 256 Assorted Classic Colors (588201)
- CRAYOLA Markers, Dry-Erase, Washable, Fine, 12/ST, AST PK (CYO985912)
- CRAYOLA Fabric Markers, Fine Line, Nontoxic, 10/ST, Assorted PK (CYO588626)
- CRAYOLA Washable Window Markers, 8/ST, AST PK (CYO588165)
- CHARLES LEONARD Magnetic Dry Erase Markers with Erasers, 6 Per Pack, PK6 (47860)
- SHARPIE Wet-Erase Chalk Marker, Medium Bullet Tip, Assorted Colors, PK5 PK (2103011)
- CRA-Z-ART Washable SuperTip Markers, Fine/Broad Bullet Tips, 10 Assorted Colors (1007348)
- Crayola Dry Erase Markers