Shop All Arts & Crafts
Crayola
Super Soft Modeling Dough, Assorted Colors, PK6
Mfr # BIN570016
Zoro # G5632052
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 2+ Years
- Material modeling dough
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # BIN570016
- Zoro # G5632052
- UPC # 71662900168
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 2+ Years |
Material | modeling dough |
Recommended Grade | PK+ |
Description
Children will make amazing creations and experience hours of hands-on, imaginative play. Crayola Dough is a soft, non-toxic modeling compound that's easy for children to mold into any shape they can imagine. This set includes six 3 lb tubs of Crayola Dough in six colors for hours of fun. Resealable tubs keep the dough soft and fresh when not in use. Crayola Dough is safe for children and washes up easily from most surfaces. Each set includes 6 tubs in 6 colors: Red, Orange, Green, Yellow, Purple, and Blue.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Letter Tray, Black, Letter, 2-3/4in. H, PK2 (UNV08100)
- WESTCOTT iPoint Heavy Duty School Sharpener (16681)
- SCOTCH Printable Flatback Paper Tape, 3" Core, 0.5" x 60 yds, White (256)
- CLAUSS Multipurpose, Scissors, Ambidextrous (18542)
- CRAYOLA Crayola Spin + Spiral Art Station (BIN747295)
- CRAYOLA Crayola® Modeling Clay Classpack®, Assorted Colors, PK24 (2302-88)
- CRAYOLA Big Paintbrush Set, Flat, PK16 (BIN053520)
- CRAYOLA Crayons Regular Eight Colors (Bulk), PK3000 (52-8908)
- CRAYOLA Crayon, Largeg, Tuck Box, Assorted, PK8 (520080)
- CRAYOLA My First Triangular Crayons, 8PK (81-1460)
- ACTIVA FastMache™ Fast Drying Papier Mache, 4 lbs. (605)
- Crayola