Silly Scents Smash Ups Mini Twistables Scented Crayons, 24 Colors, 96PK
Mfr # 523470
Zoro # G411799804
Key Features
- Color Assorted
- Material Crayons
- Includes 96 twistable scented crayons
- Recommended Age 5+ years
- Recommended Grade Grade K+
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 523470
- Zoro # G411799804
- UPC # 194629127207
- Country of Origin Korea, Republic of
- Category Arts & Crafts
Details
Color | Assorted |
Material | Crayons |
Includes | 96 twistable scented crayons |
Recommended Age | 5+ years |
Recommended Grade | Grade K+ |
Description
The Crayola Silly Scents Twistables Crayons you know and love-now available in Smash Ups! This scented crayon set features sweet-smelling scents including Orange Dreamsicle, Orange Gingerbread Cookie, Banana Cream Pie, Lemon Bar, Key Lime Pie, Cinnamon Churro, Mint Chocolate Chip, and more. No sharpening is required for these crayons, allowing you to color on the go without a sharpener needed. Plus, scented school supplies are the perfect way to celebrate back to school and get kids excited to create! Each of these Crayola scented crayons is washable from skin and most washable clothing, making them great for school supplies and coloring on the go. Pair them with a Crayola coloring book for a fun bundled gift idea, and make someone's day sweeter. Each pack includes 24 Mini Twistables Scented Crayons. Sold as 4 packs for a total of 96 Mini Twistables Scented Crayons.
- •CRAYOLA SCENTED CRAYONS: Sold as 4 packs, each pack includes 24 Scented Mini Twistables Crayons in delightful Smash Up scents.
- •NO SHARPENING: No sharpening required. Just twist up for more color.
- •WASHABLE: Crayola scented crayons is washable from skin and most washable clothing, making them great for school supplies and coloring on the go
- •DURABLE & LONG LASTING: Plastic barrels protect the color core from breaking.
- •SAFE & NONTOXIC: Pair with a Crayola Coloring Book (sold separately) for a great gift for kids ages 5 & Up.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Christmas/Holiday Greeting Cards & Envs, 4in. x 6in. Gold and Metallic Foil, Blank Inside, 100PK (64590)
- UNI-PAINT Permanent Marker, Fine Tip, Black, Blue, Green, Red, White, Yellow Color Family, Paint, 6 PK (63720)
- BOX PACKAGING Long Cardboard Corrugated Boxes, 26"L x 6"W x 6"H, Kraft (2666)
- PAC STRAPPING PRODUCTS Pac Strapping Thread On Polyester & Polypropylene Strapping Seals, 1/2" Strap Width, Pack of 1000 (S-40A)
- CRAYOLA Washable Paint, Yellow, 16 oz Bottle (54-2016-034)
- CRAYOLA Washable Paint, Brown, Gallon (5421285007)
- CRAYOLA Large Washable Crayons, PK96 (BIN523281BN)
- CRAYOLA Markers w/Storage Tin, 7 Colors, 16/ST, AST PK (CYO586502)
- CRAYOLA Washable Kids Paint, 2oz., 10/ST, Assorted PK (CYO541205)
- CRAYOLA Air-Dry Clay, White, 5 lb Tub, PK2 (BIN575055)
- SHARPIE Paint Marker, Medium Point, Yellow, PK12 (35554)
- Crayola