Shop All Toys & Games
Crayola
Silly Scents Putty Mystery Egg, PK12
Mfr # 80025
Zoro # G4113222
product price: $23.45
/pk 12, $1.95/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted (No Color Choice)
- Material Putty
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 80025
- Zoro # G4113222
- UPC # 194629106073
- Country of Origin United States
- Category Toys & Games
Details
Color | Assorted (No Color Choice) |
Material | Putty |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | (12) 10.6g eggs of Mystery Scented Silly Putty |
Description
If you like your putty extra silly you'll love Crayola Silly Scents Putty—the scent-sational mystery eggs with a secret scented putty inside. Will your putty be sweet or stinky? Try to collect all 12 scents and 8 different colors! Sold as a pack of (12) 10.6g eggs of Mystery Scented Silly Putty in an assorted scent (no scent choice).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Dissecting Round Scalpel Handle No. 4 (CYZR-0754)
- PELICAN Foam for 1040 Pelican Microcase (1042)
- AT-A-GLANCE Academic Erasable Reversible Extra Large Wall Calendar, 48x32, 12 Month (July to June): 2022 to 2023 (PM36AP28)
- QUARTET 24"x36" Magnetic Glass Dry Erase Board, Black (G3624B)
- CRAYOLA Blue Dried Play Sand 20 lb (111416)
- CRAYOLA NSH COMBO DSP (296091)
- CRAYOLA Silly Putty, Original, 0.37 oz, Assorted, 8PK (CYO080313)
- CRAYOLA My First Mess-Free Touch Lights (BIN811395)
- CRAYOLA Silly Putty Eggs Party Pack, 5 Count, PK3 (80328)
- CRAYOLA Silly Putty Glow-in-the-Dark, PK16 (BIN080316)
- LEARNING RESOURCES Beads and Pattern Cards Activity Set (0139)
- Crayola Toys & Games