Shop All Pens
Crayola
Signature Metallic Outline Paint Markers, Bullet Tip, Assorted Colors, 6PK
Mfr # 58-6701
Zoro # G209151326
product price: $10.89
/pk 6, $1.82/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Series Signature
- Tip Style Bullet
- Application General Use
- Marker Ink Type Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Assorted |
Series | Signature |
Tip Style | Bullet |
Item | Markers |
Application | General Use |
Marker Ink Type | Permanent |
Description
The Crayola Signature metallic outline markers display two colors with one stroke. When applied, the ink naturally separates and creates a dazzling metallic effect.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMS MIND READER. Mind Reader 6 Compartment Desk Organizer with 2 Side Compartments, 6 Pack, Black (4TSIDE2-BLK)
- ECOLOGY Recycled Filler Paper, 3/8" Ruled, Letter, 500 Sheets, PK2 (P2416)
- GHENT 48-7/16"x144-15/16" Magnetic Cork/Porcelain Combination Board (SPC412C-K)
- AT-A-GLANCE 17-3/4 x 10-7/8" Desk Pad/Wall Calendar, White (AAGSK1400)
- CRAYOLA Take Note Washable Gel Pens, Assorted, PK28, 28PK (586414)
- PILOT Pen, Gel, P500, 0.5Mm, Bk, PK12 (38600)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, 3 Colors, 10PK (150203)
- BIC Pen, Velocity, Bold, Be, PK36 (VLGB361-BLU)
- PILOT Pilot, EASYTOUCH STICK BALLPOINT PEN, MEDIUM 1MM, BLACK INK, CLEAR BARREL, DOZEN (32010)
- NEWELL BRANDS Newell Brands SAN2126213 7 mm Sharpie S-Gel Pens - Pack of 4 (SAN2126213)
- SHARPIE Rollerball Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 4/PK, Blue PK (SAN2093197)
- Crayola Pens