Shop All Arts & Crafts
Crayola
Regular-Size Crayons, PK288
Mfr # BIN523024BN
Zoro # G5630004
product price: $28.49
/pk 288, $0.10/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4+ Years
- Material wax, pigment
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN523024BN
- Zoro # G5630004
- UPC # 194629003372
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 4+ Years |
Material | wax, pigment |
Recommended Grade | PK+ |
Description
Crayola Crayons provide color-loving kids with 24 hues that feature vibrant, long-lasting color. Amp up school projects and artistic endeavors with high-quality results. The variety of bright colors in this pack invites imaginative expression. Kids will love to use these vividly colored, durable crayons at home or at school. Small enough to fit in a book bag, this portable box is large enough to hold a wide variety of colors. In addition to classic Crayola colors, this 24-count box contains fun shades so you can mix and match to create colorful drawings and bold signs. Crayola Crayons can last 35 percent longer, based on square foot coverage against key competitors. Children can enjoy drawing more pictures and filling coloring books even longer. Each box includes 24 crayons. Sold as 12 boxes for a total of 288 crayons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Tall Cardboard Corrugated Boxes, 10"L x 10"W x 20"H, Kraft (101020)
- AVERY DENNISON Printable Tabs, 1-3/4", White, PK80 (16282)
- TAPE LOGIC Tape Logic® Labels, "QC Approval", 1" Circle, Fluorescent Green, 500/Roll (DL1254)
- DECKER TAPE PRODUCTS Label, DL3242, SCRAP, 2" X 3" (DL3242)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Baby Shark, PK2 (757103)
- CRAYOLA Oil Pastels, 28/ST, Opaque/Ast PK (CYO524628)
- CRAYOLA Big Paintbrush Set, Flat, PK16 (BIN053520)
- CRAYOLA Crayon, Classic Color, Assorted, PK8 (523008)
- CRAYOLA Paint, Watercolors, So Big, PK16 (530500)
- CRAYOLA CLICKS Washable Retractable Markers, 10 Colors Per Set, 20PK (588370)
- CRAYOLA Ultra-Clean Washable Crayons, 24 Colors Per Set, 144PK (520138)
- Crayola