Shop All Arts & Crafts
Crayola
Regular-Size Crayons, PK192
Mfr # BIN523008BN
Zoro # G5629995
original price:
$33.25
9% off
new price: $29.99
/pk 192, $0.16/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material wax, pigment
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN523008BN
- Zoro # G5629995
- UPC # 194629003457
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Material | wax, pigment |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Crayola Crayons are the classic kids' art tool. They are the colors generations have grown up with - includes red, yellow, green, blue, brown, black, orange and purple! Crayola Crayons are designed with a focus on true color, smoothness and durability. Each box includes 8 crayons. Sold as 24 boxes for a total of 192 crayons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 100)
- EXTREME MAX Extreme Max 5001.5047 1100 lbs Motorcycle Scissors Jack - Narrow (5001.5047)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-02-GRAI)
- SAX Versatemp Heavy-Bodied Tempera Paint, Black, Quart (2675)
- CRAYOLA Giant Paper Pad, 30 Sheets, PK3 (993401)
- CRAYOLA Modeling Dough, Yellow, 3 lb. Bucket, PK2 (BIN1534)
- CRAYOLA All That Glitters, Art Set (46887)
- CRAYOLA Super Soft Modeling Dough, Assorted Colors, PK6 (BIN570016)
- CRAYOLA Color Wonder Mess Free Paintbrush Pens + Paper Set, PK2 (752023)
- CRAYOLA Pencil, Colored, Assorted, PK12 (688024)
- HANDY ART Little Masters® Washable Tempera Paint, Black, Gallon (214-755)
- Crayola