Shop All Permanent Markers
Crayola
Red, Orange, Yellow, Green, Blue, Violet, Brown, Black, Gray, Flamingo Pink, Sandy Tan 12 PK
Mfr # 587813
Zoro # G6192483
product price: $6.79
/pk 12, $0.57/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sandy Tan, Gray, Yellow, Brown, Violet, Green, Blue, Flamingo Pink, Red, Black, Orange
- Ink Color Red, Orange, Yellow, Green, Blue, Violet, Brown, Black, Gray, Flamingo Pink, Sandy Tan
- Standards ACMI Certified AP Nontoxic
- Features Non-toxic, Washable
- Marker Point Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 587813
- Zoro # G6192483
- UPC # 071662078133
- Country of Origin United States
- Category Permanent Markers
Details
Item | Marker,Finetip,Wshble,PK12 |
Color | Sandy Tan, Gray, Yellow, Brown, Violet, Green, Blue, Flamingo Pink, Red, Black, Orange |
Ink Color | Red, Orange, Yellow, Green, Blue, Violet, Brown, Black, Gray, Flamingo Pink, Sandy Tan |
Standards | ACMI Certified AP Nontoxic |
Features | Non-toxic, Washable |
Marker Point | Fine |
Ink Type | Water Based |
Description
Marker,Finetip,Wshble,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Eight-Sheet Handheld 1/4" Hole Punch, Metal with Rubber Grip, Black (UNV74321***)
- SOLO 17" Laptop Case, Black/Orange (UBN7014)
- PICA Big Ink Smart-Use Marker XL, White (170/52/SB)
- COOLCRAFTS Manual Booklet Stapler 20 Sheet Capacity Black EA - (CO51772)
- CRAYOLA Assorted Ultra-Clean Washable(TM) Classic Markers, 40 PK (58-7861)
- CRAYOLA Assorted Broadline Classpack Markers, 256 PK (588201)
- CRAYOLA Washable Super Tips Markers, Broad/Fine Bullet Tip, Asstd Colors, PK20 (588106)
- CRAYOLA Pip-Squeaks Skinnies Washable Marker, Med Bullet Tip, Astd Color, PK64 (588764)
- CRAYOLA Ultra-Clean Washable Markers, Broad Bullet Tip, Classic Colors, PK8 (587808)
- CRAYOLA Ultra-Clean Washable Markers, Fine Bullet Tip, Classic Colors, PK8 (587809)
- PENTEL White Permanent Marker, Bullet Tip (PEN100WS)
- Crayola Permanent Markers