Shop All Arts & Crafts
Crayola
Project XL Poster Markers, Bold + Bright, 4 Count, PK3
Mfr # 588358
Zoro # G4112638
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Violet, Magenta, Yellow, Orange
- Includes 12 Extra-Large Chisel Tip Markers
- Recommended Age 6+ Years
- Recommended Grade Grade 1+
- Material Plastic, Felt, Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # 588358
- Zoro # G4112638
- UPC # 194629108770
- Country of Origin Viet Nam
- Category Arts & Crafts
Details
Color | Violet, Magenta, Yellow, Orange |
Includes | 12 Extra-Large Chisel Tip Markers |
Recommended Age | 6+ Years |
Recommended Grade | Grade 1+ |
Material | Plastic, Felt, Ink |
Description
From the Crayola Project line, these supersized markers are perfect for a variety of full-coverage art projects and crafts. Create super thick lines with these bold, extra-wide chisel tips. School projects, presentations, posters, signs and decorations stand out with crisp, wide lines in classic colors. Ideal for adults and kids, ages 6 and up. Each set includes 4 XL Poster Markers in bright colors: Violet, Magenta, Yellow, and Orange. Sold as 3 packs for a total of 12 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNER FABRICS Designer Fabrics E572 54 in. Wide Burgundy; Paisley Jacquard Woven Upholstery Grade Fabric (E572)
- IDL PACKAGING Recycled Kraft Paper, 18"x180 Ft., 30 lb. Basis Weight (P-1830-1)
- SHARPIE Liquid Highlighter, Chisel Tip Yellow PK12 (1754463)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Assorted Ink Colors, Black Barrel, PK4, 4PK (2116198)
- CRAYOLA Washable Sidewalk Chalk, PK96, Color: Assorted (BIN512012)
- CRAYOLA Metallic Markers, Nontoxic, 8/ST, Assorted PK (CYO588628)
- CRAYOLA Watercolor Mixing Set, 7 Assorted Colors, Palette Tray (53-0081)
- CRAYOLA Large Washable Crayons, PK96 (BIN523281BN)
- CRAYOLA Washable Fingerpaint, Bold Colors, 8 oz., 3 Count, PK2 (551310)
- CRAYOLA Ultra-Clean Washable Crayons, 24 Colors Per Set, 144PK (520138)
- CHARTPAK Stencils, Gothic, 2", Letters/Numbers, PK35 (01555)
- Crayola