Shop All Arts & Crafts
Crayola
Premier Tempera Paint, Orange, 16 oz Bottle
Mfr # 54-1216-036
Zoro # G405743103
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Method Brush; Sponge
- Basis Weight 1.27 lbs
- Finish Matte
- Capacity 16 oz
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 54-1216-036
- Zoro # G405743103
- UPC # 71662598365
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Paints |
Color | Orange |
Application Method | Brush; Sponge |
Basis Weight | 1.27 lbs |
Finish | Matte |
Capacity | 16 oz |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Intended Application Environment | Interior |
Packaging Type | Bottle |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Finish/Sheen | Matte |
Recommended Level of Ventilation | None |
Diluent/Solvent Ingredient(s) | Water |
Number of Colors | 1 |
Paint Sub-Category | Poster Tempera |
Description
Premier Tempera provides rich consistency, ultimate opacity, superior secondary color mixing, and brilliant colors to match a child's vivid imagination. Creamy consistency for smooth laydown and brush flow. One coat coverage provides excellent performance on a variety of surfaces including newspaper, cardboard, papier-mache. Will not chip, flake, “powder” or bleed through when dry. Does not separate. Freeze-thaw stable. Plastic squeeze bottle with air-tight flip-top lid.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER MFC-L2750DWxL Laser Copier, Copy/Fax/Prin (MFCL2750DWXL)
- AVERY Folder, 2-Pocket, Letter, Red 25PK (AVE47989)
- OHAUS Digital Compact Bench Scale 420g Capacity (STX421)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97036)
- CRAYOLA Broad Line Markers, Classic Colors, PK48 (BIN587708BN)
- CRAYOLA Bulk Crayons, Regular Size, Black, PK144 (BIN83651)
- CRAYOLA Super Soft Modeling Dough, Assorted Colors, PK6 (BIN570016)
- CRAYOLA Broad Line Markers, Bold + Bright Colors, 10 Count, PK6 (587725)
- CRAYOLA Washable Paint, Brown, Gallon (5421285007)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Princess, PK2 (757003)
- HANGMAN PRODUCTS HANGMAN LITE 12 IN W/WALLDOG 100 LB (HML-12D)
- Crayola