Shop All Arts & Crafts
Crayola
Pip Squeaks Washable Markers, Conical Tip, PK48
Mfr # BIN588703
Zoro # G5639183
product price: $18.45
/pk 48, $0.38/ea
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material plastic, felt, ink
- Recommended Age 3+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN588703
- Zoro # G5639183
- UPC # 194629005369
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Material | plastic, felt, ink |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Description
Endearing Pip-Squeaks Markers are small in size, but BIG in color! The easy-to-hold short barrels are scaled to match little hands and the ink is our special washable formula! These scaled-down Pip-Squeaks markers provide children with a good introduction to the fun world of coloring. Pip-Squeaks markers are made specifically for kids, so they're non-toxic and fun to use. Moms will love the fact that the colors wash off skin and can be easily cleaned from most kids' clothing fabrics. Each pack includes 16 Crayola washable markers in unique and bright colors. Sold as 3 packs, 48 markers total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Gel, G2, Ultra Fine, Rd, PK12 (31279)
- SIRCLE Binding Spines, Comb, 1/4in, Black, PK100 (70014B)
- SEALER SALES HL-M810 Horizontal Dry Ink Coding Stainless Steel Band Sealer (HL-M810I)
- INTEPLAST GROUP 12" x 23" 14 microns, PK 500 (THW2VAL)
- CRAYOLA Watercolors Classpack, PK36 (538101)
- CRAYOLA Twistables Mini Crayons, 24 Assorted Colors (52-9824)
- CRAYOLA Scribble Scrubbie Pets Backyard Bungalow, 9PK (747428)
- CRAYOLA Markers, Super Tips, Washable, 50/ST, AST (CYO585050)
- CRAYOLA Scribble Scrubbie, Pets Pet Grooming Truck (74-7368)
- CRAYOLA Ultra-Clean Washable Markers Classpack®, Fine Line, 10 Colors, PK200 (BIN588211)
- PACON Paper, Origami, 55 Sheets, Ast Pk (PAC72230)
- Crayola