Shop All Arts & Crafts
Crayola
Pip Squeaks Washable Coloring Book Markers, 8 Count, PK12
Mfr # 588704
Zoro # G4110720
product price: $37.95
/pk 12, $3.16/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 3+ Years
- Includes 96 Pip Squeaks Washable Coloring Book Markers
- Material Plastic, Felt, Ink
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 588704
- Zoro # G4110720
- UPC # 194629106493
- Country of Origin Malaysia
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 3+ Years |
Includes | 96 Pip Squeaks Washable Coloring Book Markers |
Material | Plastic, Felt, Ink |
Recommended Grade | Grade PK+ |
Description
Endearing Pip-Squeaks Markers are small in size, but BIG in color! The easy-to-hold short barrels are scaled to match little hands and the ink is our special washable formula! Features unique colors - not the traditional "school" palette of colors. Each pack includes 8 short, washable coloring book markers. Sold as 12 packs for a total of 96 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODAK SCANZA Digital Film & Slide Scanner - Converts 35mm, 126, 110, Super 8 & 8mm Film & Slides (RODFS35)
- MAX USA Staple Cartridge F-EH-50F- 5- 000 Capacity (MA463074)
- SPRICHARDS Sprichards CNMP23DHV3 P23-Dhv-3 Printing Calculator With Double Check Function; Tax Calculation And Currency Conversion (CNMP23DHV3)
- SALSBURY INDUSTRIES Courier Box, Blue, Powder Coated, Free Standing, - (4975BLU)
- CRAYOLA My First Triangular Crayons, 8PK (81-1460)
- CRAYOLA Washable Paint, Violet, Gallon (5421285040)
- CRAYOLA Bulk Crayons, Regular Size, Red, PK144 (BIN520836038)
- CRAYOLA Dough Classpack, 3 oz, 8 Assorted Colors, 24PK (57-0171)
- CRAYOLA Markers w/Storage Tin, 7 Colors, 16/ST, AST PK (CYO586502)
- CRAYOLA Scribble Scrubbie, Ocean Pets Glow Lagoon (74-7507)
- SAX True Flow Heavy Body Acrylic Paint, Pint, Chrome Orange (27006)
- Crayola