Shop All Arts & Crafts
Crayola
Pencil, Colored, Assorted, PK12
Mfr # 688024
Zoro # G7099989
product price: $52.99
/pk 12, $4.42/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Wood
- Includes (12) Pencil Sharpeners
- Features 252-Count Classpack®—Includes 20 of each color and 12 handheld sharpeners.
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 688024
- Zoro # G7099989
- UPC # 071662080242
- Country of Origin Brazil
- Category Arts & Crafts
Dimensions
Graphite Diameter | 3.3 mm |
Details
Item | Pencil,Colored,Assorted,PK12 |
Color | Assorted |
Material | Wood |
Includes | (12) Pencil Sharpeners |
Features | 252-Count Classpack®—Includes 20 of each color and 12 handheld sharpeners. |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Weight | 3.52 lbs |
Graphite Color Assortment | Black; Blue; Brown; Green; Orange; Red; Red Orange; Sky Blue; Violet; White; Yellow; Yellow Green |
Graphite Color(s) | Assorted |
HB Graphite Scale | 2B |
Pencil Grip Type | Round |
Age Recommendation | Ages 6 and Up |
Pencil Barrel Material | Wood |
Special Packaging | Classpack |
Pencil Barrel Color(s) | Assorted |
Numeric Graphite Scale | #1 |
Pencil Barrel Color Assortment | Black; Blue; Brown; Green; Orange; Red; Red Orange; Sky Blue; Violet; White; Yellow; Yellow Green |
Art/Drafting Pencil Grade | Student |
Description
Pencil,Colored,Assorted, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Silver Color Family, Paint (96967)
- BAZIC PRODUCTS BAZIC® Tape Refill, Invisible Tape, 3/4" x 1000", PK12 (906)
- BLAIR EQUIPMENT CO CRADLE ASSY F/PAINT SHAKER (BL00980)
- MARKAL Paint Crayon, Large Tip, Black Color Family, 12 PK (80623)
- CRAYOLA Neon Oil Pastels, 12 Assorted Colors, PK12 PK (52-4613)
- CRAYOLA Crayola Ultimate, PK152 (52-0030)
- CRAYOLA Washable Fingerpaint Pack, 3 Assorted Bright Colors, 8 oz Tube (55-1311)
- CRAYOLA Classic Broad Line Markers, 10/ST, AST PK (CYO587722)
- CRAYOLA Silly Scents Smash Ups Mini Twistables Scented Crayons, 24 Colors, 96PK (523470)
- CRAYOLA Low Dust Colored Chalk, PK432 (BIN816)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Dark Blue (67181)
- Crayola