Shop All Pencils
Crayola
Pencil, Colored, 12/Set, PK12
Mfr # 684012
Zoro # G7883467
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Assorted
- Includes Eraser No
- Pencil Type Round
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Pencils |
Material | Wood |
Barrel Color | Assorted |
Includes Eraser | No |
Pencil Type | Round |
Color | Assorted |
Description
Pencil,Colored,12/Set,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (96826)
- EXPO Expo® Dry Erase Markers, Bullet Tip, Black, PK12 (SAN82001)
- ZORO SELECT Steel Strapping Sealer, 4 lb., 3/4 in. W (40TP69)
- KYOCERA Developer Unit 100K YLD 302MK93020 (DV1142)
- CRAYOLA Color Pencil, Long Barrel, Assorted, PK24 (684024)
- CRAYOLA Pencil, Color, Ast, PK100 (68-8100)
- CRAYOLA Color Pencil, Erasable, Assorted, PK12 (684412)
- CRAYOLA Color Pencil, Short Barrel, Assorted, PK12 (684112)
- CRAYOLA Watercolor Colored Pencils, PK72 (BIN4302)
- CRAYOLA Short Colored Pencils, PK64 (683364)
- J.R. MOON PENCIL CO Big-Dipper Pencils, Without Eraser, PK36 (600)
- Crayola Pencils