Shop All Pencils
Crayola
Pencil, Color, Ast, PK100
Mfr # 68-8100
Zoro # G0062349
product price: $20.95
/pk 100, $0.21/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Assorted
- Includes Eraser No
- Color Assorted
- Product Type Colored Pencil Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Graphite Diameter | 3.3 mm |
Details
Item | Pencils |
Material | Wood |
Barrel Color | Assorted |
Includes Eraser | No |
Color | Assorted |
Product Type | Colored Pencil Set |
Pencil Grip Type | Round |
HB Graphite Scale | 2B |
Numeric Graphite Scale | #1 |
Pencil Barrel Color Assortment | 100 Assorted Colors |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Art/Drafting Pencil Grade | Student |
Description
Colored Pencil Set, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Silicone Rubber for KF-305H (SR-KF-305H)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (96964)
- PAC STRAPPING PRODUCTS Global Industrial„¢ Polyester Strapping, 3/4"W x 2400'L x 0.050" Thick, 16" x 6" Core, Green (6850256G24W)
- CEE-JAY RESEARCH & SALES Inventory Control Cone, Lime (055LIME)
- CRAYOLA Colored Pencils, PK72, Recommended Grade: K+ (BIN4012)
- CRAYOLA Watercolor Colored Pencils, PK72 (BIN4302)
- CRAYOLA Color Pencil, Long Barrel, Assorted, PK24 (684024)
- CRAYOLA Pencil, Color, Writestart, PK8 (684108)
- CRAYOLA Colors of the World Colored Pencils, 24 Colors Per Set, 72PK (684607)
- CRAYOLA Color Pencil, Short Barrel, Assorted, PK12 (684112)
- DIXON TICONDEROGA Pencil, Wood, Yellow, PK12 (DIX12886)
- Crayola Pencils