Pastel Crayons, 24 Colors Per Set, 144PK
Mfr # 521835
Zoro # G511799865
Key Features
- Color Assorted
- Material Crayons
- Includes 144 Pastel Crayons
- Recommended Age 3+ years
- Recommended Grade Grade K+
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 521835
- Zoro # G511799865
- UPC # 194629138500
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Material | Crayons |
Includes | 144 Pastel Crayons |
Recommended Age | 3+ years |
Recommended Grade | Grade K+ |
Description
Excite young artists with Crayola Pastel Crayons in 24 soft, pearlescent colors. These kids crayons are a must-have coloring essential for your tiny Van Gogh - with a uniquely styled hue assortment that makes them perfect for playful coloring projects. Each crayon is double wrapped to provide extra strength and snap resistance, ensuring your artwork pops but not your crayons. Give these crayons as a fun stocking stuffer for kids, or pair with a Crayola Coloring book for a whimsical, bundled gift. This fun alternative to Classic Crayola Crayons will be sure to inspire creativity in kids of all ages. Crayola Pastel Crayons are safe, nontoxic, and ideal for kids ages 3 and up. Each pack includes 24 crayons. Sold as 6 packs for a total of 144 crayons.
- •CRAYOLA PASTEL CRAYONS: Sold as 6 packs, each pack includes 24 vibrant & pearlescent Crayola Pastel Crayons.
- •WORKS ON LIGHT & DARK PAPER: Draw and doodle on light or dark paper with these pearl inspired coloring supplies!
- •KIDS ART SUPPLIES: These beginner pastels for kids are a must-have for your tiny Van Gogh–great for coloring books, drawings, art projects, crafts, and more!
- •STRONG & DURABLE: Each crayon is double wrapped for added durability and strength for long lasting use.
- •GREAT FOR TRAVEL: Bring these kids crayons everywhere with a compact, re-sealable crayon box for easy, on-the-go coloring projects.
- •SAFE & NONTOXIC: These unique crayons are safe & nontoxic - ideal for kids ages 3 & up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulldog Clip, 1 1/4 In W, Silver, PK36 (2WFV7)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA54301)
- WEGMANN AUTOMOTIVE 0.50 oz. Coated Mag Weight (Box of 25) (AW050N)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 12", Kraft, 25/Bundle (11A726)
- CRAYOLA Gallon Paint Dispensing Pump, PK12 (BIN2129)
- CRAYOLA Multicultural Colors Washable Markers, 240PK (CYO588228)
- CRAYOLA Epic Book of Awesome 288-Page Coloring Book, PK6 (40585)
- CRAYOLA Crayola Classpack Crayon, PK800 (528016)
- CRAYOLA Washable Super Tips Markers, PK120 (BIN588106)
- CRAYOLA Create + Carry Art Case (46814)
- PACON Pacon Spectra Glitter Assortment, 3/4 oz., 6 Colors, 12 Jars/Pack (91356)
- Crayola