Shop All Arts & Crafts
This Product is Discontinued
Crayola
Paint, Washable, 128oz, Yellow (Discontinued)
Mfr # 542128034
Zoro # G7704562
This Product is Discontinued
Key Features
- Color Yellow
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Capacity 1 gal
- Features Washable, Water-Soluble Adhesive, Specific Ventilation Level not Required
- Characteristics Single Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # 542128034
- Zoro # G7704562
- UPC # 071662082345
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Paints |
Color | Yellow |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Capacity | 1 gal |
Features | Washable, Water-Soluble Adhesive, Specific Ventilation Level not Required |
Characteristics | Single Color |
Application Method | Brush; Sponge |
Finish | Matte |
Description
Paint,Washable,128oz,Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.