Shop All Arts & Crafts
Crayola
Paint, Washable, 128oz, Red
Mfr # 542128038
Zoro # G7704422
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Application Method Brush; Sponge
- Capacity 1 gal
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 542128038
- Zoro # G7704422
- UPC # 071662082383
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Paint,Washable,128oz,Red |
Color | Red |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Application Method | Brush; Sponge |
Capacity | 1 gal |
Finish | Matte |
Description
Paint,Washable,128oz,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Envelope, Solid, 6"x9" Bright Red, PK25 (980022)
- ARMOR SHIELD Desiccant, 3-1/8in. L, 1-1/2in. W, PK550 (D1/2UCT)
- DIXON TICONDEROGA China Marker, Yellow Color Family, 12 PK (DIX00073)
- ZORO SELECT 1-1/2" Slant Ring Durable Binder, White (AVE17022)
- CRAYOLA Paint, Tmpra, Artsta Ii, White (543115053)
- CRAYOLA Project XL Poster Markers, Classic, 4 Count, PK3 (588356)
- CRAYOLA Bulk Crayons, Yellow, Regular Size, 144PK (520836034)
- CRAYOLA Crayola® Ultra-Clean Fine Line Washable Markers, Assorted, PK40 (5878-61)
- CRAYOLA Big Paintbrush Set, Round, PK16 (BIN053521)
- CRAYOLA Glitter Markers, PK18 (BIN588629)
- HANDY ART Little Masters™ Washable Tempera Paint, White, 16 oz., PK6 (211-705)
- Crayola