Shop All Arts & Crafts
Crayola
Paint, Tmpra, Artsta Ii, White
Mfr # 543115053
Zoro # G7703880
Sold in multiples of 2 for $6.38
$6.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Application Method Brush; Sponge
- Characteristics Single Color
- Features Washable, Water-Soluble Adhesive, Specific Ventilation Level not Required
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # 543115053
- Zoro # G7703880
- UPC # 071662650537
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Paints |
Color | White |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Application Method | Brush; Sponge |
Characteristics | Single Color |
Features | Washable, Water-Soluble Adhesive, Specific Ventilation Level not Required |
Capacity | 16 oz |
Finish | Matte |
Basis Weight | 1.35 lbs |
Application | Interior |
Description
Paint,Tmpra,Artsta Ii,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 24 x 20 x 12'' Corrugated Boxes, 10PK (S-4220)
- SHARPIE King Size Permanent Marker, Broad Chisel Tip, Black, PK4 (15661PP)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 2 mil, Clear, Pk1000 (5CNH0)
- FLIPSIDE PRODUCTS 18 x 24 Black Chalkboard (10204)
- CRAYOLA Artista II Washable Tempera Paint, Turquoise, 16 oz Bottle (54-3115-048)
- CRAYOLA Washable Paint, Red, 16 oz Bottle (54-2016-038)
- CRAYOLA Clay Sculpting Station (04-2912)
- CRAYOLA My First Triangular Crayons, 8PK (81-1460)
- CRAYOLA Air-Dry Clay, White, 5 lb Tub, PK2 (BIN575055)
- CRAYOLA Gallon Paint Dispensing Pump, PK12 (BIN2129)
- CRAYOLA Ultra-Clean Washable Crayons, Large Size, 8 Colors Per Set, 48PK (3280)
- Crayola