Shop All Arts & Crafts
Crayola
Oil Pastels, Neon, 12 Count, PK6
Mfr # 524613
Zoro # G4110571
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Standards ACMI Certified AP Nontoxic
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Oil, Wax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # 524613
- Zoro # G4110571
- UPC # 194629106172
- Country of Origin Korea, Republic of
- Category Arts & Crafts
Details
Color | Assorted |
Standards | ACMI Certified AP Nontoxic |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | Oil, Wax |
Features | Non-toxic, Long Lasting |
Includes | 12 oil pastels in vibrant neon colors |
Description
Lay down bright neon colors that are easy to mix with Crayola Neon Oil Pastels. These jumbo-sized sticks are designed for kids with a hexagon shape that prevents them from rolling off desks. The tapered points are ideal for detailed drawing. Each pack includes 12 sticks in hot magenta, shocking pink, radical red, outrageous orange, neon carrot, laser lemon, electric lime, screamin' green, graphic green, aqua brite, blue bolt, vivid violet. For 4 years and up. Sold as 6 packs for a total of 72 oil pastels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Executive 20 Sheet Metal Stapler, Black, PK2 (B440-BLK-2PK)
- TAPE LOGIC Tape Logic® #260CC Crystal Clear Tape, 2.6 Mil, 2" x 55 yds., Clear, 36/Case (T901260CC)
- GHENT Rubber Bulletin Board 24"x36", Aluminum Frame (ATR23-TN)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 1/4" x 2 1/8", White, 1000/Case (G13043)
- CRAYOLA Air Dry Clay, 25 lbs., White (BIN575001)
- CRAYOLA Washable Paint, Yellow, Gallon (BIN542128034)
- CRAYOLA Watercolor Brush Set, Size 12, Camel-Hair Blend, Round Profile, 3PK (05-1127-012)
- CRAYOLA Crayons, f/Craft Paper, 24 Bold/Bright Colors, AST, 24PK (CYO523463)
- CRAYOLA Crayola® Model Magic® Modeling Compound, Terra Cotta, 4 oz., PK6 (BIN4464)
- CRAYOLA Metallic Markers, PK24 (BIN588628)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Mars Black (27410)
- Crayola