Shop All Arts & Crafts
Crayola
Oil Pastels, 28-Color Set, Assorted, PK28
Mfr # 524628
Zoro # G901847848
product price: $4.55
/pk 28, $0.16/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Standards ACMI AP Non-Toxic Certified
- Features Pack of 28 Assorted Colors
- Weight 0.713 lbs
- Number of Colors 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 524628
- Zoro # G901847848
- UPC # 71662046286
- Country of Origin Korea, Republic of
- Category Arts & Crafts
Details
Item | Oil Pastels |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified |
Features | Pack of 28 Assorted Colors |
Weight | 0.713 lbs |
Number of Colors | 28 |
Assortment | Apricot; Black; Blue; Blue Green; Blue Violet; Brick Red; Brown; Green Yellow; Forest Green; Goldenrod; Gray; Green; Midnight Blue; Peach; Metallic Gold; Metallic Silver; Orange; Pink; Red; Red Orange; Red Violet; Sea Green; Sky Blue; Violet; White; Yellow; Yellow Green; Yellow Orange |
Description
Smooth, creamy laydown of bright, vivid, opaque color that blends to a true secondary color. Created for the younger artist, they are not as soft and messy as true artist oil pastels. Jumbo-sized stick designed for children—longer lasting, strong, durable and hexagonal so it doesn't roll off desks. Tapered point is ideal for detail drawing. Each oil pastel has color name on the label.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 18" x 14", Kraft, 50/Bundle (55VJ91)
- BEST-RITE 48"x72" Magnetic Steel Whiteboard, Black Frame (219PG-T1)
- SMEAD Labels, Color Labeling System Refill, 3.5", White, PK160 (64915)
- PENTEL Liquid Chalk Markers, Chisel Tip, Wet-Erase, 4/PK, AST PK (PENSMW26PGPC4M1)
- CRAYOLA Sidewalk Chalk, Washable, 4"L, 24/BX, AST PK (CYO512024)
- CRAYOLA Dough Classpack, 3 oz, 8 Assorted Colors with 81 Modeling Tools (57-0172)
- CRAYOLA Crayon Pencil, Easy Peel, 7-9/10"Wx9"Lx2/5"H, 12/PK, AST PK (CYO684604)
- CRAYOLA Crayon Red/Yellow/Green/Blue, PK360 (52-0004)
- CRAYOLA Air-Dry Clay, 25 lb., White (575001)
- CRAYOLA Washable Markers, Skinnies, Washable, 64 Set, Assorted (CYO588764)
- CRICUT Joy Removable Smart Vinyl for Assorted Surfaces, 5.5 x 120, White (2008752)
- Crayola