Shop All Arts & Crafts
Crayola
Oil Pastels, 16 Assorted Colors Per Box, 96PK
Mfr # 524616
Zoro # G904836986
product price: $18.95
/pk 96, $0.20/ea
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Wax, Oil, Pigment
- Includes 96 Oil Pastels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 524616
- Zoro # G904836986
- UPC # 194629074822
- Country of Origin Korea, Republic of
- Category Arts & Crafts
Details
Color | Assorted |
Material | Wax, Oil, Pigment |
Includes | 96 Oil Pastels |
Description
In brilliant, opaque colors, these Crayola Oil Pastels have a smooth consistency and colors can be blended for cool art effects. This pack contains enough gorgeous colors to satisfy every junior artist, whatever they're creating. Crayola Oil Pastels have a hexagonal shape, making them easy to grip. They are tightly wrapped for durability and the colors are non-toxic for parents' peace of mind. Each box includes 16 Crayola Oil Pastels in various colors. Sold as 6 boxes for a total of 96 oil pastels.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK Single Phase Color Assortme, 4 PK (10718P3A)
- QUARTET Neon Dry Erase Marker Set, Assorted, PK4 (79551-US)
- ZORO SELECT Multi-Depth Corrugated Boxes, 17" x 17" x 17", Kraft, 25/Bundle (49J984)
- BAND-IT Band, 317L 1/4H Ss, 5/8 X 0.030 X 300ft (C41599)
- CRAYOLA Washable Finger Paint, Black, 16 oz. Bottle, PK3 (5513165051)
- CRAYOLA Artista II® Washable Liquid Tempera Paint, White, 16 oz. Bottles, PK6 (543115053)
- CRAYOLA Washable Paint, Black, 1 gal (542128051)
- CRAYOLA Washable Fingerpaint, 8oz., 3/ST, Ast PK (CYO551310)
- CRAYOLA Crayons, Crayola, 48, PK48 (520048)
- CRAYOLA Washable Paint, Red, 16 oz Bottle (54-2016-038)
- TAMIYA PAINT Tamiya Paint TAM81325 XF-25 Acrylic Light Sea Gray (TAM81325)
- Crayola