Shop All Dry Erase Markers
Crayola
Non-Washable Marker, Broad Bullet Tip, 256 Assorted Classic Colors
Mfr # 588201
Zoro # G101848034
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Broad
- Color Assorted Classic
- Includes (12) Replacement Caps
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Features 256-Count Classpack®—Includes 16 of each Crayola® Classic Color.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 588201
- Zoro # G101848034
- UPC # 71662582012
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Color | Assorted Classic |
Includes | (12) Replacement Caps |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Features | 256-Count Classpack®—Includes 16 of each Crayola® Classic Color. |
Marker Type | Permanent |
Marker Tip | Bullet |
Weight | 9 lbs |
Marker Grade | School Grade |
Age Recommendation | Ages 8 and Up |
Marker Color Assortment | Black; Blue; Brown; Dolphin Gray; Flamingo Pink; Green; Iguana Green; Orange; Raspberry; Red; Royal Purple; Sandy Tan; Tiger Orange; Turquoise; Violet; Yellow |
Description
Classic, long-lasting, durable markers lay down lots of brilliant color. Great for coloring, drawing and art projects. True-to-color inks that do not smudge or bleed through paper. Broad conical tips fill in large areas as well as produce thin lines and dots. Colored barrels make it easy to identify the ink color. Come packaged inside a sturdy box with a cut-out window to view the colors before using.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 7 Pocket, Blue (48305)
- ROYAL TONER Toner for Canon 054H Comp Black Toner 3.1K VL (3028C001)
- ZORO SELECT Corrugated Mailers, 9" x 4" x 2", White, 50/Bundle (M942)
- AZAR DISPLAYS Four-Tier Four-Pocket Trifold Brochure Holder., PK2 (252388)
- CRAYOLA Take Note Chisel Tip Dry Erase Marker, 4 Count, PK6 (586543)
- CRAYOLA Markers, Dry-Erase, Washable, Fine, 12/ST, AST PK (CYO985912)
- CRAYOLA Washable Window Markers, 8/ST, AST PK (CYO588165)
- CRAYOLA Fabric Markers, Fine Line, Nontoxic, 10/ST, Assorted PK (CYO588626)
- AVERY Large Permanent Ink Markers, Chisel Point, Black Ink PK (AVE08888)
- BIC Dry Erase Marker, Chisel, Black, 12PK (BICGDEM11BK)
- EXPO Marker, Wet-Erase, , Fine Point, 4/PK, Black PK (SAN2134050)
- Crayola Dry Erase Markers