Shop All Toys & Games
Crayola
My First Mess-Free Touch Lights
Mfr # BIN811395
Zoro # G500936783
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 2+ years
- Recommended Grade Grade PK+
- Color Multi
- Includes 1 Touch Lights unit
- Material Plastic, Electronics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN811395
- Zoro # G500936783
- UPC # 71662113957
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 2+ years |
Recommended Grade | Grade PK+ |
Color | Multi |
Includes | 1 Touch Lights unit |
Material | Plastic, Electronics |
Description
Crayola Touch Lights gives your toddler the power of creative play with a self-contained gel tablet and exciting lights and sounds. The sealed gel surface is safe for doodling with fingers—perfect for mess-free, portable play. Includes Touch Lights unit with 6 songs and 12 colors and instructions. Requires 3 AA batteries (not included). For 24 months and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (SECURIO B22C)
- BAZIC BAZIC® Folding Cart on Wheels w/Lid Cover, 16 x 18 x 15in, Black/Red (2199)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Yellow, 400/Case (LL175YE)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Red Paper Wire Tag, Pk1000 (1GYZ2)
- CRAYOLA Pink Dried Play Sand 20 lb (111420)
- CRAYOLA Blue Dried Play Sand 20 lb (111416)
- CRAYOLA Silly Putty Eggs Party Pack, 5 Count, PK3 (80328)
- CRAYOLA Silly Putty, Original, 0.37 oz, Assorted, 8PK (CYO080313)
- CRAYOLA NSH COMBO DSP (296091)
- CRAYOLA Silly Putty Glow-in-the-Dark, PK16 (BIN080316)
- ROLLY Power Winch Tractor Accessory (RO326224)
- Crayola Toys & Games