Shop All Arts & Crafts
Crayola
Modeling Dough, Yellow, 3 lb. Bucket, PK2
Mfr # BIN1534
Zoro # G4857906
$24.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (2) 3 lb buckets of dough
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Material Modeling Dough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # BIN1534
- Zoro # G4857906
- UPC # 194629003617
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Yellow |
Includes | (2) 3 lb buckets of dough |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Material | Modeling Dough |
Description
Crayola® Dough is specially developed for early learning, has a soft texture and vivid colors. Comes in a economical 3 pound buckets. Crumble free for less mess. Sturdy, airtight storage bucket keeps dough soft and ready for use. Non-toxic, AP Seal. Yellow. Sold as 2 buckets for a total of 6 lbs. of dough.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Punch, Heavyduty, 3-Hole, 30Sh (65625)
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (MA0594830)
- ZORO SELECT Fastener Tech Sheet, Torque Value UNC/UNF (5DFF2)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT01)
- CRAYOLA Modeling Dough, Red, 3 lb. Bucket, PK2 (BIN1538)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Peppa Pig, PK2 (757000)
- CRAYOLA Watercolors Classpack, PK36 (538101)
- CRAYOLA Bulk Crayons, Yellow, 12PK (52-0836-034)
- CRAYOLA Super Soft Modeling Dough, Assorted Colors, PK6 (BIN570016)
- CRAYOLA Ultra-Clean Washable Markers Classpack®, Fine Line, 10 Colors, PK200 (BIN588211)
- TEACHER CREATED RESOURCES Mini Colorful Circles Valu-Pak Stickers, 1144 Per Pack, PK6 (4743)
- Crayola