Shop All Arts & Crafts
Crayola
Modeling Dough, Orange, 3 lb. Bucket, PK2
Mfr # BIN1536
Zoro # G4858719
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Recommended Age 3+ Years
- Includes (2) 3lb buckets of dough
- Recommended Grade Grade PK+
- Material Modeling Dough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # BIN1536
- Zoro # G4858719
- UPC # 194629074600
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Orange |
Recommended Age | 3+ Years |
Includes | (2) 3lb buckets of dough |
Recommended Grade | Grade PK+ |
Material | Modeling Dough |
Description
Crayola® Dough is specially developed for early learning, has a soft texture and vivid colors. Comes in a economical 3 pound buckets. Crumble free for less mess. Sturdy, airtight storage bucket keeps dough soft and ready for use. Non-toxic, AP Seal. Orange. Sold as 2 buckets for a total of 6 lbs. of dough.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 36"x48" Magnetic Porcelain Dry Erase Board, Aluminum Frame (2544)
- ZORO SELECT 18" x 12" VCI Bags, 4 mil, Blue/Black (5VFX7)
- BUSINESS SOURCE Premium File Folder Frames Letter Metal, PK6 (26)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 10 1/4 in W x 4 3/4 in H (1W862)
- CRAYOLA Kids Sketchbook, 40 Pages, PK12 (993404)
- CRAYOLA Broad Line Markers, Classic Colors, PK48 (BIN587708BN)
- CRAYOLA Modeling Clay Classpack, Assorted, 24 lbs (230288)
- CRAYOLA Washable Palm-Grasp Crayons, 12 Colors, 12PK (811151)
- CRAYOLA Washable Paint, Violet, Gallon (5421285040)
- CRAYOLA Portfolio Series Oil Pastels, 12 Assorted Colors, PK300 PK (52-3630)
- 3M Dishwand Scotch Brite (650-4)
- Crayola