Shop All Arts & Crafts
Crayola
Modeling Clay Classpack, Assorted, 24 lbs
Mfr # 230288
Zoro # G7728224
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Weight 24 lbs
- Packing Type Box
- Assortment Black; Blue; Brown; Gray; Green; Light Blue; Orange; Pink; Purple; Red; White; Yellow
- Age Recommendation Ages 4 and Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 230288
- Zoro # G7728224
- UPC # 71662402884
- Country of Origin Malaysia
- Category Arts & Crafts
Details
Item | Clay/Pottery |
Color | Assorted |
Weight | 24 lbs |
Packing Type | Box |
Assortment | Black; Blue; Brown; Gray; Green; Light Blue; Orange; Pink; Purple; Red; White; Yellow |
Age Recommendation | Ages 4 and Up |
Clay/Pottery Type | Modeling |
Description
Crayola® Modeling Clay Classpack, Assorted, 24 lbs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK500 (56KJ35)
- AT-A-GLANCE 3x3-3/4 Daily Desk Calendar Refill, White (AAGE91950)
- SHARPIE Black, Blue, Red Permanent Marker Set, Fine Tip, 3 PK (30173PP)
- BRADY Mag Backed Env, 11.5 x 9 in., Clear, PK10 (50962)
- CRAYOLA Super Soft Modeling Dough, Assorted Colors, PK6 (BIN570016)
- CRAYOLA Staonal Marking Crayon, Red, 8PK (CYO5200023038)
- CRAYOLA Modeling Clay, Nonhardening, 12 Colors, 288/BX, Assorted (CYO230288)
- CRAYOLA Scribble Scrubbie, Ocean Pets Glow Lagoon (74-7507)
- CRAYOLA Gallon Paint Dispensing Pump, PK12 (BIN2129)
- CRAYOLA Washable Paint, Yellow, 16 oz. Bottles, PK6 (5420167034)
- PACON Paper, Construction, 12" x 18", Red, PK50 (103432)
- Crayola