Shop All Arts & Crafts
Crayola
Modeling Clay, Assorted Colors, 1 lb. Box, PK12
Mfr # BIN300
Zoro # G2873729
product price: $37.19
/pk 12, $3.10/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes (12) 1 lb boxes of clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN300
- Zoro # G2873729
- UPC # 194629002016
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | (12) 1 lb boxes of clay |
Description
Tactile, easy to work with, and soft to the touch, Crayola Modeling Clay is designed especially for kids' hands. The clay makes an ideal first sculpting compound and can help children develop an early sense of form and finesse. This set contains four different colors of modeling clay: red, blue, yellow, and green. These vibrant colors are great for sculpting play houses, figures, flowers, and more. With one pound of clay in total, this set of modeling clay offers enough materials for small and large projects alike. Combine it with other sets to expand your color options. Completely nontoxic, the clay is safe and suitable for young children ages 36 months and up. The clay is also designed to scrape easily off most surfaces, making cleanup a breeze. Each pack includes 1 lb of Crayola Modeling Clay, 4 ounces each of 4 basic colors: red, blue, yellow, and green. Sold as 12 packs for a total of 12 lbs of clay.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bags, Blue, 11 In. L, PK1000 (5DTY4)
- DYMO BY PELOUZE Digital Portable Digital Scale 100 lb. Capacity (PEL1776111)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 5", Kraft, 25/Bundle (11K617)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Red, PK10, Type: Top Tab (UNV10280)
- CRAYOLA Markers w/Storage Tin, 7 Colors, 16/ST, AST PK (CYO586502)
- CRAYOLA Giant Paper Pad, 30 Sheets, PK3 (993401)
- CRAYOLA Modeling Dough, Red, 3 lb. Bucket, PK2 (BIN1538)
- CRAYOLA Oil Pastels, 16 Assorted Colors Per Box, 96PK (524616)
- CRAYOLA Staonal Marking Crayon, Red, 8PK (CYO5200023038)
- CRAYOLA Crayons, f/Craft Paper, 24 Bold/Bright Colors, AST, 24PK (CYO523463)
- SCENIC SAND Scenic Sand 514-49 25 lbs Activa Bag of Bulk Colored Sand; Forest Green (514-49)
- Crayola