Shop All Arts & Crafts
Crayola
Modeling Clay, 2 lb. Jumbo Assortment, 8 Colors Per Box, PK3
Mfr # BIN570315
Zoro # G5634012
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material modeling clay
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # BIN570315
- Zoro # G5634012
- UPC # 194629001866
- Country of Origin Malaysia
- Category Arts & Crafts
Details
Color | Assorted |
Material | modeling clay |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Tactile, easy to work with, and soft to the touch, Crayola Modeling Clay is designed especially for kids' hands. The clay makes an ideal first sculpting compound and can help children develop an early sense of form and finesse. These vibrant colors are great for sculpting play houses, figures, flowers, and more. Completely nontoxic, the clay is safe and suitable for young children ages 36 months and up. The clay is also designed to scrape easily off most surfaces, making cleanup a breeze. Each pack includes 2 lbs. in 8 colors. Sold as a set of 3 packs, 6 lbs. total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 16" x 9" x 3", Kraft, 25/Bundle (11R232)
- ZORO SELECT ECT32 18 x 18 x 10 RSC, 18x18x10 in (60YP83)
- LIQUID PAPER Dry Line Correction Tape (6137106)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 1/2" (EP-1800-12)
- CRAYOLA Non-Washable Classpack Markers, Fine Point, 10 Colors, PK200 (BIN588210)
- CRAYOLA Crayola® Modeling Clay Classpack®, Assorted Colors, PK24 (2302-88)
- CRAYOLA Crayola® Model Magic® Modeling Compound, Asstd Colors, 2 lb. Tub (4415)
- CRAYOLA Paint Brush Pens, No Drip, 40/BX, Assorted PK (CYO546203)
- CRAYOLA Coloring + Activity Pad with Markers, Paw Patrol, PK3 (46918)
- CRAYOLA Washable Paint, Violet, Gallon (5421285040)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Orange, PK50 (6603)
- Crayola