Shop All Arts & Crafts
Crayola
Modeling Clay, 1/4 lb., Assorted
Mfr # 570300
Zoro # G7496049
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Features 1-lb Pack— Four 1/4 lb. sticks, one of each color.
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Weight 4 oz
- Assortment Blue; Green; Red; Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # 570300
- Zoro # G7496049
- UPC # 071662003005
- Country of Origin Thailand
- Category Arts & Crafts
Details
Item | Modeling Clay,1/4 lb.,Assorted |
Color | Assorted |
Features | 1-lb Pack— Four 1/4 lb. sticks, one of each color. |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Weight | 4 oz |
Assortment | Blue; Green; Red; Yellow |
Clay/Pottery Type | Modeling |
Packing Type | Box |
Description
Modeling Clay,1/4 lb.,Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 18", Kraft, 25/Bundle (22XK87)
- EPSON T542520-S (T542) DURABrite EcoFit Ultra High-Capacity Ink, 6000 Page-Yield, Cyan/Magenta/Yellow, PK3 (T542520S)
- ARMOR SHIELD Desiccant, 3-1/2in. L, 1in W, 1/3 oz, PK700 (D1/3UCT)
- WOODLAND TOOLS GT MD Garden Scissors (01-1006-100)
- CRAYOLA Crayon, Classic Color, Assorted, PK8 (523008)
- CRAYOLA Crayon, Classic Color, Assorted, PK64 (52064D)
- CRAYOLA Dual-Ended Washable Double Doodlers Markers, 10 Count, PK3 (588310)
- CRAYOLA Oil Pastels Crayons, 16/ST, Opaque Ast PK (CYO524616)
- CRAYOLA Artista II Washable Tempera Paint, Turquoise, 16 oz Bottle (54-3115-048)
- CRAYOLA Big Paintbrush Set, Flat, PK16 (BIN053520)
- PLAID LIQUID LEAF .75OZ BRTGLD (6110)
- Crayola