Shop All Arts & Crafts
Crayola
Model Magic Variety Pack, 9 Colors, 0.5-oz., PK14
Mfr # 232403
Zoro # G4111244
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 5+ Years
- Material Clay
- Recommended Grade Grade K+
- Includes 14 – 0.5oz single packs 9 different colors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # 232403
- Zoro # G4111244
- UPC # 71662024031
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 5+ Years |
Material | Clay |
Recommended Grade | Grade K+ |
Includes | 14 – 0.5oz single packs 9 different colors |
Description
Get crafty with this 14 Pack Model Magic Set! Kids can use the lightweight modeling clay alternative to make fun DIY crafts on their own or in a group using the individually wrapped packs. They also make great kids' party favors, too! This Bulk Model Magic Craft Pack features 2 packs of each White, Blue, Green, Yellow, and Red, plus 1 pack of each Black, Brown, Orange, and Purple. Air dry the finished art project overnight or store the Model Magic in a resealable container to play another day!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Pop-Up Note Refills, 3 x 3, Yellow, PK12 (UNV35664)
- ZORO SELECT Corrugated Boxes, 14" x 8" x 8", Kraft, 25/Bundle (11R225)
- ZORO SELECT Strapping, 18,000 ft. L, Polypropylene (6LGC8)
- LABELMASTER Standard Waste Label, 6"x6", Pk100 (WM87)
- CRAYOLA Washable Formula Markers, Fine Tip, Classic Colors, PK48 (BIN7809)
- CRAYOLA Dual-Ended Washable Double Doodlers Markers, 10 Count, PK3 (588310)
- CRAYOLA Educational Watercolors Classpack, 36/BX, Ast PK (CYO538101)
- CRAYOLA Staonal Marking Crayons, Black, PK8 (5200023051)
- CRAYOLA Washable Paint, Black, Gallon (5421285051)
- CRAYOLA Arts and Craft Brush Set, Assorted Sizes/Types, PK5 (05-3506)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 18 X 24, HOLIDAY GREEN, 50PK (8017)
- Crayola