Shop All Arts & Crafts
Crayola
Model Magic® Modeling Compound, White, 2 lb. Tub
Mfr # BIN574400
Zoro # G5630126
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 3+ Years
- Recommended Grade PK+
- Material dough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN574400
- Zoro # G5630126
- UPC # 71662000769
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Material | dough |
Description
Sculpting and molding is even more fun with Crayola Model Magic, and did you know it's often used in crafting slime for kids?! Our versatile, nontoxic formula provides parents and teachers with a safe and economic option for free play, school art projects, and slime crafts. Forget the hot oven or kiln; with Model Magic, simply let your kids' sculpture air dry 'til completion. Crayola Model Magic is a truly versatile clay-like modeling compound. Teachers will love the ability to reuse the modeling compound rather than let it harden. Just pop the Model Magic back in its resealable container to use again another school day. Parents will especially love this product, thanks to its mess-free and crumble-free formula. With Model Magic, play time and clean-up couldn't be easier.
Model Magic® 2 lb. Bucket contains 4 freshness pouches (8 oz. each). Create anything from simple shapes to intricate dioramas with this clean and extremely pliable modeling compound. Easy to paint and decorate. Air dries to a smooth, resilient finish. Use once or over and over again. Kids can choose to let their creations air-dry or store the Model Magic in the airtight container for future use. The soft, spongy texture is a delight for kids to squish through their fingers. They'll love using this malleable modeling material to bring their ideas to life. The crumble-free material makes a clean up a snap. Non-toxic, AP Seal.
Model Magic® 2 lb. Bucket contains 4 freshness pouches (8 oz. each). Create anything from simple shapes to intricate dioramas with this clean and extremely pliable modeling compound. Easy to paint and decorate. Air dries to a smooth, resilient finish. Use once or over and over again. Kids can choose to let their creations air-dry or store the Model Magic in the airtight container for future use. The soft, spongy texture is a delight for kids to squish through their fingers. They'll love using this malleable modeling material to bring their ideas to life. The crumble-free material makes a clean up a snap. Non-toxic, AP Seal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT 0.62 ft│ Key Lock Gray File Chest (2037F)
- LION Clipboard, Printout, 18X13, Be (CB290HBL)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97404G)
- BAUMGARTENS Clips, Plastiklip, Medium, Ast, PK500 (LP0300)
- CRAYOLA Crayon, Large, Assorted, PK16 (520336)
- CRAYOLA Staonal Marking Crayon, Red, 8PK (CYO5200023038)
- CRAYOLA Pencil, Colored, Assorted, PK12 (688024)
- CRAYOLA Classic Color Crayons, Cello Pack, PK360 (BSI 520083)
- CRAYOLA Ultra-Clean Washable Crayons, Large Size, 8 Colors Per Set, 48PK (3280)
- CRAYOLA Color Wonder Mess Free Art Kit (752349)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Baby Shark, PK2 (757103)
- Crayola