Shop All Arts & Crafts
Crayola
Model Magic Modeling Compound, Green, 4 oz. Per Pack, 6PK
Mfr # 4444
Zoro # G204842854
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Modeling Clay
- Includes 6 Pouches of Model Magic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # 4444
- Zoro # G204842854
- UPC # 194629001941
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Green |
Material | Modeling Clay |
Includes | 6 Pouches of Model Magic |
Description
Kids can mold, shape and twist the Model Magic any way they like. There are no rules and no limits to what they can create with the versatile modeling material. Model Magic is non-toxic, easy to use, doesn't crumble and can be cleaned up in a snap. What more could kids and parents ask for? Kids can air-dry their creations or re-use Model Magic another time. Each pack includes 4 oz. of Model Magic modeling material. Sold as 6 packs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Heavy-Duty Tape Dispenser, 80mm (TDA080)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3945)
- SCOTCH Thermal Laminating Pouches, No Color, 200PK (MMMTP3854200)
- 3M Pack Tape Hd 38.2Yd (3850S-2-1RD)
- CRAYOLA Model Magic Modeling Compound, Black, 4 oz. Per Pack, 6PK (4451)
- CRAYOLA Bulk Crayons, Orange, Regular Size, 144PK (520836036)
- CRAYOLA Crayola Washable Kids Paint, 42 Count (BIN540157)
- CRAYOLA Markers, Super Tips, Washable, 50/ST, AST (CYO585050)
- CRAYOLA Model Magic® Modeling Compound, White, 2 lb. Tub (BIN574400)
- CRAYOLA Broad Line Markers, Classic Colors, PK48 (BIN587708BN)
- PRANG Construction Paper, Brown, 12in. x 18in. Sheets, 250PK (P6707)
- Crayola