Shop All Arts & Crafts
Crayola
Model Magic Clay, 8 oz., White
Mfr # 574400
Zoro # G7098841
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features 2 lb Bucket—Includes four packages, 8 oz each.
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Clay/Pottery Type Modeling
- Age Recommendation Ages 5 and Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 574400
- Zoro # G7098841
- UPC # 071662000769
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Model Magic Clay,8 oz.,White |
Color | White |
Features | 2 lb Bucket—Includes four packages, 8 oz each. |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Clay/Pottery Type | Modeling |
Age Recommendation | Ages 5 and Up |
Packing Type | Bucket |
Weight | 2 lbs |
Description
Model Magic Clay,8 oz.,White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Red (TZe441)
- GHENT Enclosed Fabric Bulletin Board 48x72", 3 Door (PA34872F-95)
- UNIVERSAL Econ Storage Box, LiftOff, Lettr/Lgal, PK12 (UNV95223)
- EPSON Epson Maintenance Sheet Kit 2/Ds-70, Ds-80W (B12B819481)
- CRAYOLA Washable Paint, Blue, 16 oz Bottle (54-2016-042)
- CRAYOLA Kids Sketchbook, 40 Pages, PK12 (993404)
- CRAYOLA Classic Broad Line Markers, 10/ST, AST PK (CYO587722)
- CRAYOLA Twistables Mini Crayons, 24 Assorted Colors (52-9824)
- CRAYOLA Color Wonder Mess Free Mini Markers, Classic Colors, 10 Count, PK3 (752471)
- CRAYOLA Washable Window Markers, PK24 (BIN588165)
- SAX True Flow Gloss Glaze, True Red, 1 Pint (S2170X)
- Crayola