Shop All Arts & Crafts
Crayola
Model Magic Clay, 1 oz., Assorted, PK75
Mfr # 236002
Zoro # G6430789
product price: $44.99
/pk 75, $0.60/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Features Classpack®—Includes 75 pouches, 1 oz each.
- Weight 6 lbs 13 oz
- Assortment (21) White; (18) Blue; (18) Red; (18) Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 236002
- Zoro # G6430789
- UPC # 071662160029
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Model Magic Clay,1 oz.,Assorted,PK75 |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Features | Classpack®—Includes 75 pouches, 1 oz each. |
Weight | 6 lbs 13 oz |
Assortment | (21) White; (18) Blue; (18) Red; (18) Yellow |
Packing Type | Case |
Clay/Pottery Type | Modeling |
Age Recommendation | Ages 5 and Up |
Description
Model Magic Clay,1 oz.,Assorted, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA 10000 lb, 2 lb, 4x4' Floor Scale, Legal for Trade, Alloy Steel Base, Bi-Directional RS232, NTEP (TitanF™ 10K)
- STANLEY 14.38 in. W X 16.13 in. H X 6.125 in. D Storage Organizer Polypropylene 39 compartments Blac (STST40739)
- JIFFY MAILER Mailer, Pad, Jify, 7.25X12, Nat Pk (SEL63182)
- CONTROLTEK Coin Counting Tubes, Dimes, Nickels, Pennies, Quarters, One Full Wrapper/Tube Coin Capacity (560077)
- CRAYOLA Broad Line Markers, Bold + Bright Colors, 10 Count, PK6 (587725)
- CRAYOLA Crayon Classpack®, Large Size, 8 Colors, PK400 (BIN528038)
- CRAYOLA Acrylic Paint, 2oz., 6/ST, Assorted PK (CYO201997)
- CRAYOLA My First Crayola® Washable Palm Grasp Crayons, PK6 (8114-51)
- CRAYOLA Crayola® Washable Markers, Broad Line, Assorted Colors, PK40 (5878-58)
- CRAYOLA Create + Carry Art Case (46814)
- PRANG Ready-to-Use Tempera Paint, Yellow, 16 oz Dispenser-Cap Bottle (21603S)
- Crayola