Shop All Arts & Crafts
Crayola
Markers, Super Tip, Washable, Assorted, PK50
Mfr # 585050
Zoro # G7100086
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Size Fine/Broad
- Marker Tip Bullet
- Weight 1.13 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # 585050
- Zoro # G7100086
- UPC # 071662505042
- Country of Origin Italy
- Category Arts & Crafts
Dimensions
Size | Fine/Broad |
Marker Tip Size (text) | Fine/Broad |
Details
Item | Markers,Super Tip,Washable,Assorted,PK50 |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Tip | Bullet |
Weight | 1.13 lbs |
Age Recommendation | Ages 6 and Up |
Marker Ink Type | Washable |
Marker Color(s) | Assorted |
Marker Tip Type | Bullet |
Marker Color Assortment | 50 Classic Crayola® Colors |
Marker Grade | School Grade |
Description
Markers,Super Tip,Washable,Assorted, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT PLUS 2 3/4'' x 194' Traditional Bond Cash Register POS / Calculator Paper Roll Tape, 50PK (105RR275190)
- SMEAD System, Label, 3-Sided, 324Pc Pk (SMD64910)
- AZAR DISPLAYS Small Dry Erase White Board (300228)
- PILOT Dry-erase Markers, Refillable, Medium Bullet Point, 5/PK, Ast PK (PIL43921)
- CRAYOLA Glitter Crayons, Nontoxic, 24/PK, Assorted PK (CYO523715)
- CRAYOLA Washable Formula Markers, Fine Tip, Classic Colors, PK48 (BIN7809)
- CRAYOLA Jumbo Crayons, PK48, Recommended Grade: PK+ (BIN520389BN)
- CRAYOLA Crayons, w/Sharpener, 120 Assorted Crayon Colors (CYO526920)
- CRAYOLA Crayons, Bght, Dry-Erase, PK8 (985202)
- CRAYOLA Model Magic® Modeling Compound, White, 2 lb. Tub (BIN574400)
- PACON Spectra Glitter, .04 Hexagon Crystals, Green, 16 oz Shaker-Top Jar (91760)
- Crayola