Shop All Arts & Crafts
Crayola
Markers, Broad Point, Assorted, PK200
Mfr # 588200
Zoro # G7104347
product price: $106.99
/pk 200, $0.53/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes (12) Replacement Caps
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Marker Tip Bullet
- Features 200-Count Classpack®—Includes 25 each of 8 assorted colors and 12 extra marker caps.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 588200
- Zoro # G7104347
- UPC # 071662582005
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | Broad |
Marker Tip Size (text) | Broad |
Details
Item | Markers,Broad Point,Assorted,PK200 |
Color | Assorted |
Includes | (12) Replacement Caps |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Tip | Bullet |
Features | 200-Count Classpack®—Includes 25 each of 8 assorted colors and 12 extra marker caps. |
Series | Ultra-Clean Washable |
Weight | 7 lbs |
Marker Grade | School Grade |
Marker Color Assortment | Black; Blue; Brown; Green; Orange; Red; Violet; Yellow |
Marker Tip Type | Bullet |
Marker Series | Ultra-Clean Washable™ |
Marker Color(s) | Assorted |
Age Recommendation | Ages 4 and Up |
Marker Ink Type | Washable |
Description
Markers,Broad Point,Assorted,PK200, Markers Brand CRAYOLA, Package Quantity 200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- FECHOMETAL USA Band, 201 Stainless Steel, 1/2" x 0.030" x (FTA520712735PG)
- BRADY Magnetic Strip, 4in. L x 1in. W, PK10 (58301)
- C-LINE PRODUCTS Ticket Holders, Heavy-duty Vinyl, 11"x14", 25/BX, BK/CL 8PK (CLI45114)
- CRAYOLA Crayon, Classic Color, Assorted, PK16 (523016)
- CRAYOLA Crayon, Classic Color, Assorted, PK24 (523024)
- CRAYOLA Model Magic Modeling Compound, Black, 4 oz. Per Pack, 6PK (4451)
- CRAYOLA Washable Paint, Black, Gallon (5421285051)
- CRAYOLA Ultra-Clean Markers, Fine Line, Assorted Colors, PK36 (BIN587813BN)
- CRAYOLA Oil Pastels, 16 Assorted Colors Per Box, 96PK (524616)
- DIXON TICONDEROGA Modeling Clay Assortment, 4 Pc (DIX00740)
- Crayola