Shop All Arts & Crafts
Crayola
Low Dust Colored Chalk, PK432
Mfr # BIN816
Zoro # G4851484
product price: $34.39
/pk 432, $0.08/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Orange, Yellow, Green, Blue, Violet
- Includes 432 sticks of chalk
- Recommended Age 3+ Years
- Material Chalk
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN816
- Zoro # G4851484
- UPC # 194629075027
- Country of Origin China
- Category Arts & Crafts
Details
Color | Red, Orange, Yellow, Green, Blue, Violet |
Includes | 432 sticks of chalk |
Recommended Age | 3+ Years |
Material | Chalk |
Recommended Grade | Grade PK+ |
Description
Kids can choose from six vibrant Crayola Chalk colors to draw on chalkboards and various paper surfaces. The bright colors show up particularly well on dark and colored surfaces. Kids can practice writing and drawing on chalkboards, as well as construction paper, cardboard, craft paper and even brown paper bags. The smooth chalk sticks resist breaking and scratching or skipping on art surfaces. Each box includes 12 sticks of chalk 2 each in Red, Orange, Yellow, Green, Blue and Violet. Sold as 36 boxes of chalk.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Hanging Clamps For 18" x 24" Sheets, PK6 (50016)
- U-MARK 100P Fine Line Marker White (10205FL)
- ZORO SELECT Flat Corrugated Boxes, 36" x 18" x 6", Kraft, 15/Bundle (55VJ48)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5165, 8-1/2" x 11", 100 Labels (7278205165)
- CRAYOLA Sidewalk Chalk, Washable, 4"L, 24/BX, AST PK (CYO512024)
- CRAYOLA Crayola® Pip-Squeaks™ Skinnies™ Markers, Fine Tip, PK48 (BIN588146)
- CRAYOLA Crayon Classpack®, Regular Size, 16 Colors, PK800 (BIN528016)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Baby Shark, PK2 (757103)
- CRAYOLA Scribble Scrubbie, Ocean Pets Glow Lagoon (74-7507)
- CRAYOLA Glitter Markers, PK18 (BIN588629)
- PACON OrigamiPpr, 30lb, 9-3/4"x9-3/4", Brght, PK55 (72230)
- Crayola