Shop All Arts & Crafts
Crayola
Large Washable Crayons, PK96
Mfr # BIN523281BN
Zoro # G5630135
product price: $35.35
/pk 96, $0.37/ea
$35.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material wax, pigment
- Recommended Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN523281BN
- Zoro # G5630135
- UPC # 194629003228
- Country of Origin Mexico
- Category Arts & Crafts
Details
Color | Assorted |
Material | wax, pigment |
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Description
These Crayola Large Washable Crayons have a creamy, easy-glide texture with tapered points that are perfect for developing good writing habits. With an array of bright colors to choose from, kids can print, draw and color for hours of creative and educational fun. These crayons have an oversized, easy-grip that gives kids control and precision when they draw and color. Specially designed to create less mess, these non-toxic crayons feature an Ultra-Clean washable formula, so they easily wash clean from skin, clothing, and even painted walls. Each box includes 16 Crayola Large Washable Crayons in classic colors. Sold as 6 boxes for a total of 96 crayons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Display Easel, 65" H, 33" W (FLX09101MV)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-18FK)
- AVERY Ready Index 10 Tab Binder Dividers, PK3 (11072)
- SWINGLINE Stapler, Black, 20 Sheet, 3-5/8 In. (S7040501B)
- CRAYOLA Triangular Anti-Roll Crayons, PK96 (BIN524008BN)
- CRAYOLA Crayola Signature Brush + Detail Dual-Tip Markers, Pack of 16 (BIN586501)
- CRAYOLA Glitter Markers, Nontoxic, 6/ST, Assorted (CYO588629)
- CRAYOLA Oil Pastels, Jumbo Barrel, 12/ST, Neon AST PK (CYO524613)
- CRAYOLA Crayon Classpack®, Regular Size, 8 Colors, PK800 (BIN528008)
- CRAYOLA Crayons, Regular Size, PK240 (BIN526920)
- CREATIVITY STREET Craft Sticks, Wood, 2mm, 4-1/2"x3/8", 1000/BX, Natural PK (PAC377401)
- Crayola