Shop All Arts & Crafts
Crayola
Large Crayons, Black, 12PK
Mfr # 52-0033-051
Zoro # G003475291
product price: $5.15
/pk 12, $0.43/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size Standard
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Marking Tool Tip Size Group Standard
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 52-0033-051
- Zoro # G003475291
- UPC # 71662024901
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Size | Standard |
Marking Tool Tip Size Group | Standard |
Details
Item | Crayons |
Color | Black |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Weight | 0.5 lbs |
Age Recommendation | Ages 4 and Up |
Description
Large size that is perfect for smaller hands that are learning grip and control. Feature bright, vibrant colors.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Medium Point, Yellow, PK12 (35554)
- HAMMERMILL Color Copy Paper, 100 Bright, 32l, PK500 (10263-0)
- BRADY Printer Cleaning Cards, for use with G1408653, Pk5 (PCK-5)
- BETTER OFFICE PRODUCTS Composition Notebook, Wide Ruled, 100 Sheets, One Subject, 9.75in. x 7.5in. Black Cover, 12PK (25112)
- CRAYOLA Giant Construction Paper Pad with Stencils, 48 Sheets, PK6 (990055)
- CRAYOLA Giant Paper Pad, 30 Sheets, PK3 (993401)
- CRAYOLA Paint Brush Pens, No Drip, 40/BX, Assorted PK (CYO546203)
- CRAYOLA Multicultural Colors Washable Markers, 240PK (CYO588228)
- CRAYOLA Model Magic® Modeling Compound, White, 2 lb. Tub (BIN574400)
- CRAYOLA Poster Marker, XL, 6-1/10"Wx8-1/10"Lx1-3/10"H, 4/PK, AST 12PK (CYO588356)
- CHARTPAK Circles Stencil, 7x9", Smoke (1204I)
- Crayola