Shop All Arts & Crafts
Crayola
Giant Paper Pad, 30 Sheets, PK3
Mfr # 993401
Zoro # G4114464
original price:
$23.25
5% off
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 3+ Years
- Material Paper
- Includes 3 Paper Pads
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # 993401
- Zoro # G4114464
- UPC # 194629106691
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Age | 3+ Years |
Material | Paper |
Includes | 3 Paper Pads |
Recommended Grade | Grade PK+ |
Description
Get down on the floor and go BIG! There are hours of coloring fun to be had on this large surface floor pad. Create with friends at sleepovers, or create giant posters for your walls—any big ideas can be captured right here! There are even project ideas inside to get you started. Each Giant Floor Pad includes thirty 22" x 16"sheets of heavy paper—perfect for use with almost any Crayola art materials. Sold as a pack of 3 paper pads.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Blue Desk Folder, Sorter, 1-31 (89294)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 36", Kraft, 34/Case (P2536K)
- PILOT FriXion Clicker Erasable Gel Pen, Retractable, Fine 0.7 mm, Green Ink, Green Barrel, PK12 (31476)
- PACON Composition Paper, 3-Hole Punched, College Rule, 8.5x11, PK1000 (P2405)
- CRAYOLA Silly Scents Smash Ups Mini Twistables Scented Crayons, 24 Colors, 96PK (523470)
- CRAYOLA Crayola® Washable Markers, Broad Line, Assorted Colors, PK40 (5878-58)
- CRAYOLA Washable Crayons, Dry-Erase, Bright Colors, 8 Colors Per Set, 54PK (985202)
- CRAYOLA Acrylic Paint, 2oz., 6/ST, Assorted PK (CYO201997)
- CRAYOLA Large Washable Crayons, PK96 (BIN523281BN)
- CRAYOLA Giant Construction Paper Pad with Stencils, 48 Sheets, PK6 (990055)
- FOLKART Metallic 14K Gold Hobby Paint 2 oz (2965)
- Crayola